Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
06030.0-00 Stego Enclosure Heaters, CSK 060 Series, PTC Heater, AC/DC 120-240V, 20W
MFG Item Number
06030.0-00
06030.0-00 Stego Enclosure Heaters, CSK 060 Series, PTC Heater, AC/DC 120-240V, 20W
MFG Item Number
06030.0-00
Description
Enclosure Heaters, CSK 060 Series
PTC Heater, AC/DC 120-240V, 20W
CSK 060 Series Information
Low Surface Temperature Compact Size Wide Voltage Range Double Insulated Protection UL, cUL, CE, VDE Approvals The CSK 060 is a touch‑safe heater for use in enclosures. The design of the heater utilizes natural convection, which results in a circulating current of warm air. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design.
RoHS Compliant DIN Rail Mountable
Specifications
Specifications
Manufacturer Part Number
06030.0-00
Manufacturer
Stego
Product Series
CSK 060
Family Series
Stego Enclosure Heaters, CSK 060 Series
Description
PTC Heater, AC/DC 120-240V, 20W
Capacity
20 W
Voltage
120-240 VAC/VDC
Nominal Voltage
120 VAC, 125 VDC, 240 VAC, 250 VDC
Heating Element
PTC Resistor
Fan Included
No
Thermostat
No
Hygrostat
No
Protection Class
II (Double Insulated)
Operating Temperature
-4-158 °F
Protection Rating
IP20
Explosion Proof
No
Approvals
CE, cUL, UL, VDE
Comments
Heating power based on 68 degree (F) ambient temperature.
Net Weight
0.375 lbs
Gross Weight
0.44 lbs
06030.0-00
Stego Enclosure Heaters, CSK 060 Series