06040.1-00
Stego Enclosure Heaters, CSK 060 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06040.1-00

Stego Enclosure Heaters, CSK 060 Series

06040.1-00

Stego Enclosure Heaters, CSK 060 Series
PTC Heater, AC/DC 12-30V, 10W
MFG Item Number
06040.1-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CSK 060 Series
Item #
06040.1-00
PTC Heater, AC/DC 12-30V, 10W

CSK 060 Series Information

  • Low Surface Temperature
  • Compact Size
  • Wide Voltage Range
  • Double Insulated Protection
  • UL, cUL, CE, VDE Approvals
The CSK 060 is a touch‑safe heater for use in enclosures. The design of the heater utilizes natural convection, which results in a circulating current of warm air. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design.
  • RoHS Compliant
  • DIN Rail Mountable


Specifications

Specifications
Manufacturer Part Number 06040.1-00
Manufacturer Stego
Product Series CSK 060
Family Series Stego Enclosure Heaters, CSK 060 Series
Description PTC Heater, AC/DC 12-30V, 10W
Capacity 10 W
Voltage 12-30 VAC/VDC
Nominal Voltage 12 VDC, 120 VAC, 24 VAC, 24 VDC
Heating Element PTC Resistor
Fan Included No
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-4-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL, VDE
Comments Heating power based on 68 degree (F) ambient temperature.
Net Weight 0.31 lbs
Gross Weight 0.37 lbs