060679
Chromalox Heaters, EMT-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

060679

Chromalox Heaters, EMT-3 Series

060679

Chromalox Heaters, EMT-3 Series
EMT-303E4TP 240V3P 3kW
MFG Item Number
060679
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, EMT-3 Series
Item #
060679
EMT-303E4TP 240V3P 3kW

EMT-3 Series Information

  • Copper Sheath Elements
  • 2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑12 kW

Specifications

Specifications
Manufacturer Part Number 060679
Manufacturer Chromalox
Product Series EMT-3
Family Series Chromalox Heaters, EMT-3 Series
Description EMT-303E4TP 240V3P 3kW
Kilowatts 3 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 67
NPT Size 2 " Brass Screw Plug
Conduit Thread 0.25 ", 0.5 ", 0.75 "
Special Properties Moisture Resistant
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: EMT-303E4TP
Net Weight 5 lbs
Gross Weight 5 lbs