060G1712
Danfoss Electronics HVAC Sensors, AKS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
060G1712 Danfoss Electronics HVAC Sensors, AKS Series, Pressure Sensor, AKS 33 - Pressure
MFG Item Number
060G1712

060G1712 Danfoss Electronics HVAC Sensors, AKS Series, Pressure Sensor, AKS 33 - Pressure

MFG Item Number
060G1712
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, AKS Series
Item #
060G1712
Pressure Sensor, AKS 33 - Pressure

AKS Series Information

AKS 32 and AKS 33 pressure transmitters measure and convert pressures to a standard signal (1 to 5 V DC for AKS 32 and 4 to 20 mA for AKS 33). AKS 32R and AKS 2050 ratiometric pressure transmitters measure and convert pressure to a linear output signal (the minimum value of the output signal is 10% of the actual supply voltage and the maximum value is 90% of the actual supply voltage). AKS 2050 pressure transmitters are designed specifically for CO2 pressure ranges.

Specifications

Specifications
Manufacturer Part Number 060G1712
Manufacturer Danfoss Electronics
Product Series AKS
Family Series Danfoss Electronics HVAC Sensors, AKS Series
Description Pressure Sensor, AKS 33 - Pressure Range 0 to 500 psia
Accuracy 0.8 %
Pressure Range 0-500
Connection 1/4-18 in NPT
Sensor Style Pressure Transmitter
Display No
Maximum Pressure 500 psi
Voltage 10-30 VDC
Electrical Connection DIN-plug
Operating Temperature 32-176 °F
Protection Rating IP65
Approvals ATEX, CSA, cUR, GOST POCC
Comments Male and Female Electrical Connection, 4 ms Response, Gauge Pressure Unit Reference
Net Weight 0.33 lbs
Gross Weight 0.385 lbs