50R-N5-40WH
Edwards Signaling Visual Signaling Devices, 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50R-N5-40WH Edwards Signaling Visual Signaling Devices, 50 Series, Adaptabeacon, 120VAC, Red, Flashing,
MFG Item Number
50R-N5-40WH

50R-N5-40WH Edwards Signaling Visual Signaling Devices, 50 Series, Adaptabeacon, 120VAC, Red, Flashing,

MFG Item Number
50R-N5-40WH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 50 Series
Item #
50R-N5-40WH
Adaptabeacon, 120VAC, Red, Flashing,

50 Series Information

  • 24 VAC, 120 VAC or 240 VAC
  • 6 Lens Colors
  • Variety of Mounting Options
  • Weatherproof
  • UL; cUL Approvals
The Edwards 50 Series AdaptaBeacon flashing lights are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red, amber, blue, green, magenta, and clear.

Designed for indoor and outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box. For weatherproof installation, units must be mounted vertically with lens facing up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket. For additional protection against breakage, use Cat. No. 92‑GRD lens guard.

Edwards flashing lights are particularly effective in high noise level areas, especially where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing and process areas when an operation is starting or stopping. Often used to signal malfunctions in equipment, such as assembly line jams. Can warn personnel that they are entering a restricted area or an area of high danger.

Specifications

Specifications
Manufacturer Part Number 50R-N5-40WH
Manufacturer Edwards Signaling
Product Series 50
Family Series Edwards Signaling Visual Signaling Devices, 50 Series
Description Adaptabeacon, 120VAC, Red, Flashing, 40W Halogen, UL1638, cUL
Operation Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Halogen
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 3,328
Lamp Wattage 40 W
Current Rating 0.3 A
Approvals cUL, UL
Net Weight 1.445 lbs
Gross Weight 2 lbs