06100.0-00
Stego Enclosure Heaters, CP 061 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06100.0-00

Stego Enclosure Heaters, CP 061 Series

06100.0-00

Stego Enclosure Heaters, CP 061 Series
CP 061 Flat Heater, AC 230 V, 50W, IP30
MFG Item Number
06100.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CP 061 Series
Item #
06100.0-00
CP 061 Flat Heater, AC 230 V, 50W, IP30

CP 061 Series Information

Specifications

Specifications
Manufacturer Part Number 06100.0-00
Manufacturer Stego
Product Series CP 061
Family Series Stego Enclosure Heaters, CP 061 Series
Description CP 061 Flat Heater, AC 230 V, 50W, IP30
Capacity 50 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-40-140 °F
Protection Rating IP30
Hazardous Location No
Explosion Proof No
Approvals CE, EAC
Net Weight 0.88 lbs
Gross Weight 0.95 lbs