Obsolete
Series Information
| Manufacturer Part Number | 06307B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | Liquidtight Fitting, 3/4in., Straight, Zince Diecast, Non-Insulated Throat, One-Piece Design |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |