Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0651 Bodine Gearmotors, 42R-FX Series, Parallel Shaft AC Gearmotor, .167
0651 Bodine Gearmotors, 42R-FX Series, Parallel Shaft AC Gearmotor, .167
This item cannot be canceled or returned
Description
Gearmotors, 42R-FX Series
Parallel Shaft AC Gearmotor, .167
42R-FX Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-0651 |
| Manufacturer |
Bodine |
| Product Series |
42R-FX |
| Family Series |
Bodine Gearmotors, 42R-FX Series |
| Description |
Parallel Shaft AC Gearmotor, .167 HP, 1 PH, 115VAC, 115 RPM |
| Output Speed |
115 RPM |
| Ratio |
15:1 |
| Nominal Ratio (:1) |
15 |
| Nominal Torque |
68 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/6 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
3.6 A |
| Net Weight |
15.525 lbs |
| Gross Weight |
15.52 lbs |
0651
Bodine Gearmotors, 42R-FX Series