Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49401075 Bodine Capacitors, Capacitor, 15.0 mfd/350v - plastic

MFG Item Number
BE-49401075

49401075 Bodine Capacitors, Capacitor, 15.0 mfd/350v - plastic

MFG Item Number
BE-49401075
Item Number
49401075
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
49401075
Capacitor, 15.0 mfd/350v - plastic

Series Information

Specifications

Specifications
Manufacturer Part Number BE-49401075
Manufacturer Bodine
Family Series Bodine Capacitors
Description Capacitor, 15.0 mfd/350v - plastic / low cost / fits in t-box 0984
Single/Dual Single
Capacitance 15 µF
Composition Metallized Polypropylene
AC Voltage 350 VAC
Package Type Radial Box
Lead Type Wire Lead
Net Weight 0.155 lbs
Gross Weight 0.16 lbs