Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06805B

Halex Fittings

06805B

Halex Fittings
LIQUIDTIGHT FITTING, 1/2in., 90 DEGREE
MFG Item Number
06805B
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
06805B
LIQUIDTIGHT FITTING, 1/2in., 90 DEGREE

Series Information

Specifications

Specifications
Manufacturer Part Number 06805B
Manufacturer Halex
Family Series Halex Fittings
Description LIQUIDTIGHT FITTING, 1/2in., 90 DEGREE ZINC DIE CAST, ONE-PIECE DESIGN NON-INSULATED THROAT
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Clamp
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals cUL, UL
Net Weight 0.184 lbs
Gross Weight 0.184 lbs
Alternatives
16905B
16905B
Halex Fittings