Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07081

MARS Fans

07081

MARS Fans
8 DIA CW 1/4 BORE HUB FRONT 5W
MFG Item Number
07081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
07081
8 DIA CW 1/4 BORE HUB FRONT 5W

Series Information

Specifications

Specifications
Manufacturer Part Number 07081
Manufacturer MARS
Family Series MARS Fans
Description 8 DIA CW 1/4 BORE HUB FRONT 5W
Diameter 8 "
Pitch Degree 24 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs