073031212

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

073031212

Hubbell Cable Entries

073031212

Hubbell Cable Entries
D/T STRAIN RELF, 1.2-1.5in., 1.50in. INS
MFG Item Number
073031212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
073031212
D/T STRAIN RELF, 1.2-1.5in., 1.50in. INS

Series Information

Specifications

Specifications
Manufacturer Part Number 073031212
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Description D/T STRAIN RELF, 1.2-1.5in., 1.50in. INS
Hub Size 1-1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 1.25-1.5 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0.395 lbs
Gross Weight 1.368 lbs