-
07401018Hubbell Cable EntriesItem Number07401018MFG Item Number07401018Product DescriptionSTR MALE, DCG, .62-.75in., 3/4in. W/MESHSpecifications
Specifications Hub Size 3/4 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.625 " Maximum Cable Diameter (in) 0.75 " Minimum Cable Diameter (mm) 15.88 mm Maximum Cable Diameter (mm) 19.05 mm Cable Diameter (in) 0.63-0.75 " Cable Diameter (mm) 15.88-19.05 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SHC1021Hubbell Cable EntriesItem NumberSHC1021MFG Item NumberSHC1021Product DescriptionCORD CONN, STR ML, .19-.25in., 1/2in.,Specifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.19 " Maximum Cable Diameter (in) 0.25 " Minimum Cable Diameter (mm) 4.83 mm Maximum Cable Diameter (mm) 6.35 mm Cable Diameter (in) 0.19-0.25 " Cable Diameter (mm) 4.83-6.35 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SHC1023Hubbell Cable EntriesItem NumberSHC1023MFG Item NumberSHC1023Product DescriptionCord Grip, 1/2in., 0.38-0.50in. Dia,Specifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.38 " Maximum Cable Diameter (in) 0.5 " Minimum Cable Diameter (mm) 9.65 mm Maximum Cable Diameter (mm) 12.7 mm Cable Diameter (in) 0.38-0.5 " Cable Diameter (mm) 9.65-12.7 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
073031203AHubbell Cable EntriesItem Number073031203AMFG Item Number073031203AProduct DescriptionD/T STRAIN RELF, .54-.73in., 3/4in., MODAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
SHC1012CRHubbell Cable EntriesItem NumberSHC1012CRMFG Item NumberSHC1012CRProduct DescriptionCORDCON, STR ML, .38-.44in., 3/8in.,Specifications
Specifications Hub Size 3/8 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.38 " Maximum Cable Diameter (in) 0.44 " Minimum Cable Diameter (mm) 9.65 mm Maximum Cable Diameter (mm) 11.18 mm Cable Diameter (in) 0.38-0.44 " Cable Diameter (mm) 9.65-11.18 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SHC1024Hubbell Cable EntriesItem NumberSHC1024MFG Item NumberSHC1024Product DescriptionCORD CONN, STR ML, .50-.63in., 1/2in.,Specifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.5 " Maximum Cable Diameter (in) 0.63 " Minimum Cable Diameter (mm) 12.7 mm Maximum Cable Diameter (mm) 16 mm Cable Diameter (in) 0.5-0.63 " Cable Diameter (mm) 12.7-16 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SHC1039Hubbell Cable EntriesItem NumberSHC1039MFG Item NumberSHC1039Product DescriptionCORDCON, STR ML, .38-.50in., 1in., ALUSpecifications
Specifications Hub Size 1 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.38 " Maximum Cable Diameter (in) 0.5 " Minimum Cable Diameter (mm) 9.65 mm Maximum Cable Diameter (mm) 12.7 mm Cable Diameter (in) 0.38-0.5 " Cable Diameter (mm) 9.65-12.7 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
074011336Hubbell Cable EntriesItem Number074011336MFG Item Number074011336Product DescriptionSTR NM, DCG, .50-.62in., 3/4in. W/MESHSpecifications
Specifications Hub Size 3/4 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.5 " Maximum Cable Diameter (in) 0.625 " Minimum Cable Diameter (mm) 12.7 mm Maximum Cable Diameter (mm) 15.88 mm Cable Diameter (in) 0.5-0.63 " Cable Diameter (mm) 12.7-15.88 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No Availability -
SHC1043Hubbell Cable EntriesItem NumberSHC1043MFG Item NumberSHC1043Product DescriptionCORDCON, F-4, STR ML, .88-1.00in., 1in.,Specifications
Specifications Hub Size 1 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.88 " Maximum Cable Diameter (in) 1 " Minimum Cable Diameter (mm) 22.35 mm Maximum Cable Diameter (mm) 25.4 mm Cable Diameter (in) 0.88-1 " Cable Diameter (mm) 22.35-25.4 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
074011334Hubbell Cable EntriesItem Number074011334MFG Item Number074011334Product DescriptionSTR NM, DCG, .50-.62in., 1/2in. W/MESHSpecifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.5 " Maximum Cable Diameter (in) 0.625 " Minimum Cable Diameter (mm) 12.7 mm Maximum Cable Diameter (mm) 15.88 mm Cable Diameter (in) 0.5-0.63 " Cable Diameter (mm) 12.7-15.88 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No Availability