Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 073041278 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Grips |
| Description | SGL EYE, BUS DROP GRIP, .43-.56in. |
| Mounting | Single Weave Closed Mesh |
| Eye Style | Single |
| Approx. Break Strength | 550 lbs |
| Mesh Length | 4.75 " |
| Approvals | CSA |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.033 lbs |