5262
Thomas & Betts Fittings, 5262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5262 Thomas & Betts Fittings, 5262 Series, RING,SEALING 1/2 RUBBER W/STL

MFG Item Number
5262

5262 Thomas & Betts Fittings, 5262 Series, RING,SEALING 1/2 RUBBER W/STL

MFG Item Number
5262
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 5262 Series
Item #
5262
RING,SEALING 1/2 RUBBER W/STL

5262 Series Information

  • Resists Oil
  • Steel Retainer
  • Thermoplastic Rubber
The 5262 series of sealing gaskets include a stainless steel retaining ring to prevent elongation of the santoprene gasket, ensuring a superior seal.
  • Design locks
  • Resilient Material

Specifications

Specifications
Manufacturer Part Number 5262
Manufacturer Thomas & Betts
Product Series 5262
Family Series Thomas & Betts Fittings, 5262 Series
Description Liquidtight Sealing Gasket, 1/2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Trade Size 1/2 "
Material Stainless Steel
NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
Alternatives
SG1
SG1
Eaton's Crouse-Hinds series Fittings
SG-50KON
SG-50KON
Konkore Fittings (SCI) Fittings, SG Series