Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07406081

Hubbell Cable Entries

07406081

Hubbell Cable Entries
S-TITE CONN, STR FEM, 1in., W/MESH
MFG Item Number
07406081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
07406081
S-TITE CONN, STR FEM, 1in., W/MESH

Series Information

Specifications

Specifications
Manufacturer Part Number 07406081
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Description S-TITE CONN, STR FEM, 1in., W/MESH
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 5 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs