Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
074093421
90 S-TITE GRIP, 3/8in., NON-INS W/MESH
MFG Item Number
074093421
This item cannot be canceled or returned
Description
90 S-TITE GRIP, 3/8in., NON-INS W/MESH
Specifications
Specifications
| Manufacturer Part Number |
074093421 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
90 S-TITE GRIP, 3/8in., NON-INS W/MESH |
| Hub Size |
4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
074093421
Hubbell Cable Entries