074093441

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

074093441 Hubbell Cable Entries, 45 S-TITE GRIP, 3/8in., NON-INS W/MESH

MFG Item Number
074093441

074093441 Hubbell Cable Entries, 45 S-TITE GRIP, 3/8in., NON-INS W/MESH

MFG Item Number
074093441
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
074093441
45 S-TITE GRIP, 3/8in., NON-INS W/MESH

Series Information

Specifications

Specifications
Manufacturer Part Number 074093441
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Description 45 S-TITE GRIP, 3/8in., NON-INS W/MESH
Hub Size 3/8 NPT
Number of Cables 1
Cable Style Round
Angle 45 Degrees
Split Frame No
Cable Diameter Range 3 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs