074093565

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

074093565

Hubbell Cable Entries

074093565

Hubbell Cable Entries
45 S-TITE GRIP, 1 1/4in., INS W/MESH
MFG Item Number
074093565
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
074093565
45 S-TITE GRIP, 1 1/4in., INS W/MESH

Series Information

Specifications

Specifications
Manufacturer Part Number 074093565
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Description 45 S-TITE GRIP, 1 1/4in., INS W/MESH
Hub Size 1-1/4 NPT
Number of Cables 1
Cable Style Round
Angle 45 Degrees
Split Frame No
Cable Diameter Range 6 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb