Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07493

MARS Fans

07493

MARS Fans
10.0 CW 1/4 HUB BACK
MFG Item Number
07493
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
07493
10.0 CW 1/4 HUB BACK

Series Information

Specifications

Specifications
Manufacturer Part Number 07493
Manufacturer MARS
Family Series MARS Fans
Description 10.0 CW 1/4 HUB BACK
Diameter 10 "
Pitch Degree 20 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs