Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07593

MARS Fans

07593

MARS Fans
10.0 CW 5/16 HUB BACK
MFG Item Number
07593
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
07593
10.0 CW 5/16 HUB BACK

Series Information

Specifications

Specifications
Manufacturer Part Number 07593
Manufacturer MARS
Family Series MARS Fans
Description 10.0 CW 5/16 HUB BACK
Diameter 10 "
Pitch Degree 20 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0.23 lbs
Gross Weight 0.23 lbs