Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07596

MARS Fans

07596

MARS Fans
10 CCW 5/16 HUB FRONT
MFG Item Number
07596
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
07596
10 CCW 5/16 HUB FRONT

Series Information

Specifications

Specifications
Manufacturer Part Number 07596
Manufacturer MARS
Family Series MARS Fans
Description 10 CCW 5/16 HUB FRONT
Diameter 10 "
Pitch Degree 31 "
Rotation Counterclockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0.225 lbs
Gross Weight 0.225 lbs