Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
0779086-206 Veeder Root Counters, 7790/7791 Series, Counter, 24VDC, Panel Mount,
MFG Item Number
0779086-206
0779086-206 Veeder Root Counters, 7790/7791 Series, Counter, 24VDC, Panel Mount,
MFG Item Number
0779086-206
Description
Counters, 7790/7791 Series
Counter, 24VDC, Panel Mount,
7790/7791 Series Information
24/48/115 VAC or 6/12/24 VDC 5 or 6 Figure Display Non‑Reset/Push Bar Reset 600 Counts Per Minute Compact Size The series 7790 is a non‑reset totalizer that delivers excellent performance and reliability characteristics for a minimal price. The series 7791 includes a push bar reset feature.
Specifications
Specifications
Manufacturer Part Number
0779086-206
Manufacturer
Veeder Root
Product Series
7790/7791
Family Series
Veeder Root Counters, 7790/7791 Series
Description
Counter, 24VDC, Panel Mount, Non-Resettable, 6 Digit
Nominal Voltage
24 VDC
Voltage
24 VDC
Continuous Operation
Yes
Color
White Text on Black Background
Number of Digits
6
Reset
Non-Reset
Mounting
Panel Mount
Digit Height (in)
0.16 "
Approvals
CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
0779086-206
Veeder Root Counters, 7790/7791 Series