Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PAXI Series Information
| Manufacturer Part Number | PAXI0030 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | PAXI |
| Family Series | Red Lion Counters, PAXI Series |
| Description | Counter/Rate Meter, 11-36VDC/24VAC Power, Sunlight Visible Red LED Display, N4X, 1/8 DIN |
| Nominal Voltage | 12 VDC, 24 VAC, 24 VDC |
| Display | LED - 1 Line, Red |
| Batch Counting | No |
| Backlight | Yes |
| Count Mode | Bidirectional, Quadrature, Ratemeter, Unidirectional |
| Input Type | Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
| Communication | Optional Communication Cards |
| Locking | Yes |
| Memory | Nonvolatile RAM |
| Protection Rating | IP65 |
| Mounting | DIN - 1/8 |
| NEMA Rating | NEMA 4X |
| Predetermining Type | Electronic |
| Approvals | CE, cUL, UL |
| Net Weight | 0.6313 lbs |
| Gross Weight | 0.956 lbs |