Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
0779555-216 Veeder Root Timers, 7795 Series, Hour Meter, 10-32VDC, Round, 5-Dig,
MFG Item Number
0779555-216
0779555-216 Veeder Root Timers, 7795 Series, Hour Meter, 10-32VDC, Round, 5-Dig,
MFG Item Number
0779555-216
This item cannot be canceled or returned
Description
Hour Meter, 10-32VDC, Round, 5-Dig,
0 ~ 99999.9 Hours 10~32 VDC or 120 VAC Various Termination Types Panel Mount UL; CSA Approvals Ruggedness and reliability are featured in the Series 7795 electric hour meters. One‑tenth hour resolution, round or rectangular package and cutout styles and a choice of DC or AC inputs allow its use on construction machinery or leased equipment to determine usage, maintenance, and warranty periods.
Easy to Install Durable and Shock Resistant Tamper‑Proof/Non‑Resettable
Specifications
Specifications
Manufacturer Part Number
0779555-216
Manufacturer
Veeder Root
Product Series
7795
Family Series
Veeder Root Timers, 7795 Series
Description
Hour Meter, 10-32VDC, Round, 5-Dig, 3-Hole Mount, Spade Terminal, 9999.9 Hour, Non-Resettable
Voltage
12 VDC, 24 VDC
Mounting
Panel Mount
Number of Digits
5 Total - 1 Decimal
Time Format
Hours
Display Type
Mechanical
Termination
Blade Terminals
Timing Activation
While Powered
Status Indicator
No
Resettable
No
Approvals
CSA, UL
Net Weight
0.1875 lbs
Gross Weight
0.285 lbs
0779555-216
Veeder Root Timers, 7795 Series