Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Q Series Information
| Manufacturer Part Number | QT40.241 |
|---|---|
| Manufacturer | Puls |
| Product Series | Q |
| Family Series | Puls Power Supplies, Q Series |
| Description | POWER SUPPLY, 960W, 380-480VAC 3PH 24-28VDC, 40-34.3A |
| Power | 960 W |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Input Frequency | 60 Hz |
| Phase | 3 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 40 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | No |
| Power Factor Correction | Yes |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Net Weight | 3.385 lbs |
| Gross Weight | 3.7478 lbs |