Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07921 MARS Fans, 12 DIA 23 DEG CW 5/16 BORE

MFG Item Number
07921

07921 MARS Fans, 12 DIA 23 DEG CW 5/16 BORE

MFG Item Number
07921
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
07921
12 DIA 23 DEG CW 5/16 BORE

Series Information

Specifications

Specifications
Manufacturer Part Number 07921
Manufacturer MARS
Family Series MARS Fans
Description 12 DIA 23 DEG CW 5/16 BORE
Diameter 12 "
Pitch Degree 23 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0.395 lbs
Gross Weight 0.395 lbs