Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07998

MARS Fans

07998

MARS Fans
10DIA 40 DEG CW 5/16 BORE
MFG Item Number
07998
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
07998
10DIA 40 DEG CW 5/16 BORE

Series Information

Specifications

Specifications
Manufacturer Part Number 07998
Manufacturer MARS
Family Series MARS Fans
Description 10DIA 40 DEG CW 5/16 BORE
Diameter 10 "
Pitch Degree 40 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs