Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 080BA9S6LR |
|---|---|
| Manufacturer | GE |
| Family Series | GE Lamps |
| Description | Led Lamp 6V Ac/ Pol Dc .54W Red |
| Type | LED |
| Wattage | 0.54 W |
| Voltage | 6 V |
| Cover Color | Red |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |