Series Information
| Manufacturer Part Number | M22-XBK5 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Yellow, Inscription: EMERGENCY-STOP top and bottom/ GB99, IP66, NEMA 4X, 13 |
| Switch Type | Pushbutton |
| Legend | Emergency Stop |
| Hole Size | 22 mm |
| Shape | Round |
| Background Color | Yellow |
| Legend Location | Bottom, Top |
| Height | 2.36 " |
| Width | 2.36 " |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |