Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08170 Fan S - Div Qualtek Fans, Wire Fan Guard, 115.6mm OA Dia,
MFG Item Number
08170

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

08170 Fan S - Div Qualtek Fans, Wire Fan Guard, 115.6mm OA Dia,

MFG Item Number
08170
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08170
Wire Fan Guard, 115.6mm OA Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 08170
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description Wire Fan Guard, 115.6mm OA Dia, 104.78mm C-C, 4-Hole Mount, for 120mm Fan
Finish Bright Nickel Chrome Plating
Overall Size 120 mm
Net Weight 0.09 lbs
Gross Weight 0.1069 lbs
Alternatives
08130
08130
Fan S - Div Qualtek Fans