Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08130 Fan S - Div Qualtek Fans, Wire Fan Guard, 120mm OA Dia,
MFG Item Number
08130

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

08130 Fan S - Div Qualtek Fans, Wire Fan Guard, 120mm OA Dia,

MFG Item Number
08130
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08130
Wire Fan Guard, 120mm OA Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 08130
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description Wire Fan Guard, 120mm OA Dia, 4.13in. C-C, for 120mm Fan
Finish Nickel Chrome Plating
Overall Size 120 mm
Net Weight 0.095 lbs
Gross Weight 0.105 lbs
Alternatives
08170
08170
Fan S - Div Qualtek Fans