Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08172 Fan S - Div Qualtek Fans, FAN GUARD, WIRE, 80MM
MFG Item Number
08172

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

08172 Fan S - Div Qualtek Fans, FAN GUARD, WIRE, 80MM

MFG Item Number
08172
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Fans, Series
Item #
08172
FAN GUARD, WIRE, 80MM

Series Information

Specifications

Specifications
Manufacturer Part Number 08172
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description FAN GUARD, WIRE, 80MM
Finish Bright Nickel Chrome Plating
Overall Size 80 mm
Net Weight 0.035 lbs
Gross Weight 0.035 lbs