Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
IH Series Information
| Manufacturer Part Number | FZ1200R17HP4 |
|---|---|
| Manufacturer | Infineon |
| Product Series | IH |
| Family Series | Infineon Transistors, IH Series |
| Description | IGBT, Single, 1700V, 1200A |
| Type | Single |
| Vces | 1,700 VDC |
| Ic | 1,200 A |
| vges+/- | 20 V |
| Ices Max | 5 mA |
| Iges Max | 0.4 µA |
| Vge(th) Min/Max | 5.2-6.4 V |
| Width | 130 mm |
| Height | 38 mm |
| Circuit Type | Single IGBT |
| Approvals | UL |
| Comments | Soft Switching Trench IGBT |
| Depth | 140 mm |
| Net Weight | 2.795 lbs |
| Gross Weight | 2.795 lbs |