084564
Euchner Safety Switches, NM-VZA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

084564

Euchner Safety Switches, NM-VZA Series

084564

Euchner Safety Switches, NM-VZA Series
Safety Switch, NM02VZA-SM4
Item Number
084564
MFG Item Number
84564
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NM-VZA Series
Item #
084564
Safety Switch, NM02VZA-SM4

NM-VZA Series Information

  • Non‑Locking Mechanical Safety Switch
  • Five Contact Configurations
  • Adjustable Actuator Head for Multiple Approach Directions
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Protection Rating IP67

The NM‑VZA Series of plastic‑encapsulated safety switches are used for monitoring the position of safety guards and moving machine components. The easy adjustability of the actuating head in four approach directions permits maximum flexibility. Two basic housings are available. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The compact design as well as the possibility of installation in any position mean that NM‑VZA Series switches can be integrated in all automation and assembly fields.

Specifications

Specifications
Manufacturer Part Number 84564
Manufacturer Euchner
Product Series NM-VZA
Family Series Euchner Safety Switches, NM-VZA Series
Description Safety Switch, NM02VZA-SM4
Guard Locking Type None
Solenoid Contacts 2NC
Thermal Current Rating 1.5 A
Extraction Force 10 N
Auxiliary Release No
Connection Type 4 Pin M12 Connector
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.165 lbs
Gross Weight 0.27 lbs