57050011
Socomec Fuseblocks & Holders, RM CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
57050011 Socomec Fuseblocks & Holders, RM CC Series, RM CC 1P WITH LED
MFG Item Number
57050011

57050011 Socomec Fuseblocks & Holders, RM CC Series, RM CC 1P WITH LED

MFG Item Number
57050011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuseblocks & Holders, RM CC Series
Item #
57050011
RM CC 1P WITH LED

RM CC Series Information

  • Modular DIN 45 Mm Cut‑Out Design
  • Up to 30A, 600 VAC, 200 kA RMS
  • IP20 Finger Safe / Touch Safe
  • RM Class Midget 30A ‑ 10 X 38 mm
RM CC are modular DIN rail mounted fuse holders for UL Class CC fuses. They are available with and without LED indication in 1, 2 and 3 poles versions.

Specifications

Specifications
Manufacturer Part Number 57050011
Manufacturer Socomec
Product Series RM CC
Family Series Socomec Fuseblocks & Holders, RM CC Series
Description RM CC 1P WITH LED
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
Alternatives
USCC1I
USCC1I
Mersen Fuseblocks & Holders, USCC Series
57050001
57050001
Socomec Fuseblocks & Holders, RM CC Series
6SC30A1IC
6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series
USM1I
USM1I
Mersen Fuseblocks & Holders, USM Series
6SC30A1C
6SC30A1C
Marathon Special Products Fuseblocks & Holders