845 Series Information
| Manufacturer Part Number | 84576 |
|---|---|
| Manufacturer | Euchner |
| Product Series | 845 |
| Family Series | Euchner Safety Switches, 845 Series |
| Description | Magnetic Switch, CMS-R-CXB-03V, Reader Head, 3M PVC Cable Connection |
| Contacts | 1NO |
| Switch On Distance | 7 mm |
| Switch Off Distance | 16 mm |
| Voltage | 24 VDC |
| Protection Rating | IP67 |
| Connection Type | Cable W Crimped Ferrules |
| Approvals | TUV, UL |
| Comments | cable length 3 (m) |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |