084587
Euchner Safety Switches, 845 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

084587

Euchner Safety Switches, 845 Series

084587

Euchner Safety Switches, 845 Series
Magnetic Switch, CMS-R-AXH-03V,
Item Number
084587
MFG Item Number
84587
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, 845 Series
Item #
084587
Magnetic Switch, CMS-R-AXH-03V,

845 Series Information

  • Approved by TUV and UL
  • Molded cable with crimped ferrules
  • Actuator and read head have high degree of protection IP 67
  • Long mechanical life (100 million operating cycles) of reed contacts
  • Operates perfectly under extreme environmental conditions, e.g. dirt and moisture

According to EN 1088, interlocking devices are mechanical or electrical
devices which are designed to prevent the operation of a machine element
for as long as the movable safety guard is left open.
The EUCHNER safety system CMS is based on the magnetic principle.
The tamper‑proof coded system was specifically developed to monitor
moving machine components and movable safety guards.



Specifications

Specifications
Manufacturer Part Number 84587
Manufacturer Euchner
Product Series 845
Family Series Euchner Safety Switches, 845 Series
Description Magnetic Switch, CMS-R-AXH-03V, Reader Head, 3M PVC Cable Connection
Contacts 1NO, 1NC
Switch On Distance 6 mm
Switch Off Distance 31 mm
Voltage 24 VDC
Protection Rating IP67
Connection Type Cable W Crimped Ferrules
Approvals TUV, UL
Comments cable length 3 (m)
Net Weight 0.415 lbs
Gross Weight 0.41 lbs
Alternatives
085736
085736
Euchner Safety Switches, 857 Series