Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 08611.0-00 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Enclosures |
| Description | MA 086 Multi-Purpose Protective Cover |
| Material | Plastic |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Key Lock |
| Panel Type | Cover |
| Perforated | No |
| Nominal Height | 8.8 " |
| Nominal Width | 6.5 " |
| Nominal Depth | 2.6 " |
| Net Weight | 0.825 lbs |
| Gross Weight | 1.18 lbs |