Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

08671.0-00 Stego Enclosures, FFH 086 Hose-proof Hood for 4.88x4.88" (

MFG Item Number
08671.0-00

08671.0-00 Stego Enclosures, FFH 086 Hose-proof Hood for 4.88x4.88" (

MFG Item Number
08671.0-00
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
08671.0-00
FFH 086 Hose-proof Hood for 4.88x4.88" (

Series Information

Specifications

Specifications
Manufacturer Part Number 08671.0-00
Manufacturer Stego
Family Series Stego Enclosures
Description FFH 086 Hose-proof Hood for 4.88x4.88" (124x124mm) Filter Fans, VA stainless steel
Material Stainless Steel
Composition Metallic
Window/Clear Cover No
NEMA Rating NEMA 4, NEMA 4X
Nominal Height 11 "
Nominal Width 9 "
Nominal Depth 2 "
Approvals CE, cURus
Net Weight 2.5625 lbs
Gross Weight 3 lbs