0871162801
Entrelec Fuseblocks & Holders, FE10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0871162801 Entrelec Fuseblocks & Holders, FE10 Series, Fuseblock, 1-P, 10.3x38mm, 17.6mmW

MFG Item Number
0871162801

0871162801 Entrelec Fuseblocks & Holders, FE10 Series, Fuseblock, 1-P, 10.3x38mm, 17.6mmW

MFG Item Number
0871162801
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, FE10 Series
Item #
0871162801
Fuseblock, 1-P, 10.3x38mm, 17.6mmW

FE10 Series Information

  • 1‑4 poles
  • 32 Amps
  • 690 VAC
  • Recommended torque 1.2Nm

Specifications

Specifications
Manufacturer Part Number 0871162801
Manufacturer Entrelec
Product Series FE10
Family Series Entrelec Fuseblocks & Holders, FE10 Series
Description Fuseblock, 1-P, 10.3x38mm, 17.6mmW FE10.1
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
6SM30A1C
6SM30A1C
Marathon Special Products Fuseblocks & Holders, MIDGET Series
USM1
USM1
Mersen Fuseblocks & Holders, USM Series