Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
09-28037-K04-185 Meltric Plugs & Receptacles, PNHT INLET
MFG Item Number
09-28037-K04-185
09-28037-K04-185 Meltric Plugs & Receptacles, PNHT INLET
MFG Item Number
09-28037-K04-185
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
09-28037-K04-185 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PNHT INLET METAL SIZE 1 IP 44 3P+N+G 30A 277/480 VAC 60 Hz HIGH TEMPERATURE |
| Connection Type |
Inlet |
| Current Rating |
30 A |
| Voltage |
277 VAC, 480 VAC |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
5 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Operating Temperature |
-40-464 °F |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Color Code |
Blue, Yellow |
| Approvals |
CE, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
09-28037-K04-185
Meltric Plugs & Receptacles