Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
09-NA014 Meltric Plugs & Receptacles, PN INLET CASING, METAL
09-NA014 Meltric Plugs & Receptacles, PN INLET CASING, METAL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
09-NA014 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PN INLET CASING, METAL |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Inlet Casing |
| Net Weight |
0.214 lbs |
| Gross Weight |
0.214 lbs |
09-NA014
Meltric Plugs & Receptacles