Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
09-PA929 Meltric Plugs & Receptacles, PN7C RECEPTACLE GROUND CONTACT
09-PA929 Meltric Plugs & Receptacles, PN7C RECEPTACLE GROUND CONTACT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PN7C RECEPTACLE GROUND CONTACT
Specifications
Specifications
| Manufacturer Part Number |
09-PA929 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PN7C RECEPTACLE GROUND CONTACT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Receptacle Ground Contact |
| Net Weight |
0.011 lbs |
| Gross Weight |
0.011 lbs |
09-PA929
Meltric Plugs & Receptacles