Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0922

Bodine Gearmotors

0922

Bodine Gearmotors
Shaft Kit for type 5L/H gearmotors,
Item Number
0922
MFG Item Number
BE-0922
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
0922
Shaft Kit for type 5L/H gearmotors,

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0922
Manufacturer Bodine
Family Series Bodine Gearmotors
Description Shaft Kit for type 5L/H gearmotors, 5/8 diameter, double Shaft
Accessory Type Shaft Kit
For Use With 5L/H Gearmotors
Comments 5/8 inch Diameter, Double Shaft
Net Weight 3 lbs
Gross Weight 3 lbs