092902
Chromalox Heaters, EMTS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

092902

Chromalox Heaters, EMTS-3 Series

092902

Chromalox Heaters, EMTS-3 Series
EMTS-3180 480V3P 18KW
MFG Item Number
092902
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, EMTS-3 Series
Item #
092902
EMTS-3180 480V3P 18KW

EMTS-3 Series Information

  • Stainless Steel Passivated Sheath Elements
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 092902
Manufacturer Chromalox
Product Series EMTS-3
Family Series Chromalox Heaters, EMTS-3 Series
Description EMTS-3180 480V3P 18KW
Kilowatts 18 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 41
NPT Size 2 " Stainless Steel Passivated Screw Plug
Conduit Thread 0.75 "
Sheath Element Passivated Stainless Steel
Application Process Water
Thermowell Yes
Approvals CSA, UL
Comments Model Number: EMTS-3180
Net Weight 12 lbs
Gross Weight 12 lbs