09325-F/30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
09325-F/30 Fan S - Div Qualtek Fans, FILTER/GUARD FOR 3-1/8in., 80 MM FANS
MFG Item Number
09325-F/30

09325-F/30 Fan S - Div Qualtek Fans, FILTER/GUARD FOR 3-1/8in., 80 MM FANS

MFG Item Number
09325-F/30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
09325-F/30
FILTER/GUARD FOR 3-1/8in., 80 MM FANS

Series Information

Specifications

Specifications
Manufacturer Part Number 09325-F/30
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description FILTER/GUARD FOR 3-1/8in., 80 MM FANS 30PPI MEDIA
Overall Size 80 mm
Application Filter Assembly
Net Weight 0.05 lbs
Gross Weight 0.05 lbs