8500N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8500N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN 80MM SQ X 38MM 115VAC 36CFM
MFG Item Number
8500N

8500N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN 80MM SQ X 38MM 115VAC 36CFM

MFG Item Number
8500N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
8500N
FAN 80MM SQ X 38MM 115VAC 36CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 8500N
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN 80MM SQ X 38MM 115VAC 36CFM 11W SLEEVE BEARING 3200RPM 34db CLOCKWISE ROTATION, WIRE LEADS
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 38 mm
Air Flow 36 CFM
Power Consumption 11 W
Fan Speed 3,200 RPM
Noise Level 34 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature 14-167 °F
Net Weight 0.835 lbs
Gross Weight 0.935 lbs
Alternatives
8506N
8506N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
OA80AP-11-1WS
OA80AP-11-1WS
Orion Fans, AC-FAN Series