Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CH-OTS Series
093833
Chromalox Heaters, CH-OTS Series
This item cannot be canceled or returned
Description
CH-OTS Series Information
- Portable Tank Heater
- Copper Sheath Nickel Plated Elements
- High Watt Density
Specifications
Specifications
| Manufacturer Part Number |
093833 |
| Manufacturer |
Chromalox |
| Product Series |
CH-OTS |
| Family Series |
Chromalox Heaters, CH-OTS Series |
| Description |
CHOTS-404 240V1P 4.0KW |
| Kilowatts |
4 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
49 |
| Sheath Element |
Copper |
| Comments |
Model Number: CH-OTS-404 |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
093833
Chromalox Heaters, CH-OTS Series