09450-M/100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
09450-M/100 Fan S - Div Qualtek Fans, FAN FILTER MEDIA,120MM, 100PPI, 5/PK
MFG Item Number
09450-M/100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

09450-M/100 Fan S - Div Qualtek Fans, FAN FILTER MEDIA,120MM, 100PPI, 5/PK

MFG Item Number
09450-M/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
09450-M/100
FAN FILTER MEDIA,120MM, 100PPI, 5/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 09450-M/100
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description FAN FILTER MEDIA,120MM, 100PPI, 5/PK
Depth 0.6 "
Width 4.5 "
Overall Size 120 mm
Material Polycarbonate
Application Axial Fan Filter
Height 4.5 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs